21238-4170
Description
21238-4170 OIL SEAL ; 400MM ID 438MM OD 17MM W
Part # 21238-4170
BDI # 22838348
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
21243-4170
Description
21243-4170 OIL SEAL ; 400MM ID 438MM OD 17MM W
Part # 21243-4170
BDI # 22828983
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
26082-4170
Description
26082-4170 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26082-4170
BDI # 22802325
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.45
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.687
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
26086-4170
Description
26086-4170 OIL SEAL ; NON-RETURNABLE 400MM ID 438MM OD 17MM W
Part # 26086-4170
BDI # 22814167
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
25003-9595
Description
25003-9595 OIL SEAL ; 400MM ID 438MM OD 19MM W
Part # 25003-9595
BDI # 22836534
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch