21852-9271
Description
21852-9271 OIL SEAL ; 400MM ID 440MM OD 17MM W
Part # 21852-9271
BDI # 22832153
Features
Housing Bore - Millimeter:
439.725
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.312
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
21332-2787
Description
21332-2787 OIL SEAL ; 406MM ID 440MM OD 20MM W
Part # 21332-2787
BDI # 22835282
Features
Housing Bore - Millimeter:
439.725
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
17.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
16
Shaft Diameter - Millimeter:
406.4
Inch - Metric:
Inch