25003-6878
Description
25003-6878 OIL SEAL ; 410MM ID 460MM OD 19MM W
Part # 25003-6878
BDI # 22834488
Features
Housing Bore - Millimeter:
460.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.125
Shaft Diameter - Millimeter:
409.575
Inch - Metric:
Inch
25003-9114
Description
25003-9114 OIL SEAL ; NON-RETURNABLE 432MM ID 460MM OD 14MM W
Part # 25003-9114
BDI # 22825634
Features
Housing Bore - Millimeter:
460.375
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
18.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch