25003-3412
Description
25003-3412 OIL SEAL ; 448MM ID 486MM OD 19MM W
Part # 25003-3412
BDI # 22827194
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.625
Shaft Diameter - Millimeter:
447.675
Inch - Metric:
Inch
25003-5983
Description
25003-5983 OIL SEAL ; 435MM ID 486MM OD 21MM W
Part # 25003-5983
BDI # 22813493
Features
Housing Bore - Millimeter:
485.775
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.125
Shaft Diameter - Millimeter:
434.975
Inch - Metric:
Inch