14215 / 1.437X2.012X0.312 HMSA7SP V
Description
CRSEAL 14215 /1.437X2.012X0.312 HMSA7SPV ; NON-RETURNABLE DBL LIP SEAL
Part # 14215
BDI # 1242120
Features
Housing Bore - Millimeter:
51.105
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.012
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.437
Shaft Diameter - Millimeter:
36.5
Inch - Metric:
Inch