12530 / 1.25X2.062X0.438 CRWH1 R
Description
CRSEAL 12530 / 1.25X2.062X0.438 CRWH1 R ; SGL LIP SEAL
Part # 12530
BDI # 1242568
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
181496
11368 / 1.125X2.062X0.25 CRWA1 V
Description
CRSEAL 11368 / 1.125X2.062X0.25 CRWA1 V ; DBL LIP SEAL
Part # 11368
BDI # 1242460
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181040
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.187
Shaft Diameter - Millimeter:
30.15
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200213
534950 / 1.312X2.062X0.315 CRWA1 V
Description
CRSEAL 534950 / 1.312X2.062X0.315 CRWA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 534950
BDI # 1253881
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.312
Shaft Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605031
14864 / 1.5X2.062X0.313 CRW1 R
Description
CRSEAL 14864 / 1.5X2.062X0.313 CRW1 R ; SGL LIP SEAL
Part # 14864
BDI # 1242844
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182293