15512 / 1.578X2.165X0.295 HMSA96 P
Description
CRSEAL 15512 / 1.578X2.165X0.295 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 15512
BDI # 1242991
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.578
Shaft Diameter - Millimeter:
40.081
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604929
16544 / 1.654X2.165X0.276 HMA1 V
Description
CRSEAL 16544 / 1.654X2.165X0.276 HMA1 V ; DBL LIP SEAL
Part # 16544
BDI # 22779727
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Without Inner Case
17122 / 1.732X2.165X0.236 HMSA7 P
Description
CRSEAL 17122 / 1.732X2.165X0.236 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 17122
BDI # 1244032
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604813
14021 / 1.378X2.165X0.354 HMSA92 P
Description
CRSEAL 14021 / 1.378X2.165X0.354 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 14021
BDI # 1242035
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603864
16147 / 1.614X2.165X0.276 HMSA7 P
Description
CRSEAL 16147 / 1.614X2.165X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16147
BDI # 1243453
Features
Housing Bore - Millimeter:
54.991
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605633