17321 / 1.372X2.204X0.314 HMSA P
Description
CRSEAL 17321 / 1.372X2.204X0.314 HMSA P ; DBL LIP SEAL
Part # 17321
BDI # 22780157
Features
Housing Bore - Millimeter:
55.982
Nominal Width - Millimeter:
7.976
Housing Bore - Inch:
2.204
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.314
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
14006 / 1.378X2.204X0.354 HMSA92 P
Description
CRSEAL 14006 / 1.378X2.204X0.354 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 14006
BDI # 1241999
Features
Housing Bore - Millimeter:
55.982
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.204
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603335
14129 / 1.378X2.204X0.354 HMSA92S P
Description
CRSEAL 14129 /1.378X2.204X0.354 HMSA92SP ; NON-RETURNABLE DBL LIP SEAL
Part # 14129
BDI # 1242068
Features
Housing Bore - Millimeter:
55.982
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.204
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
16194 / 1.574X2.204X0.354 HMSA92 P
Description
CRSEAL 16194 / 1.574X2.204X0.354 HMSA92P ; LIP SEAL
Part # 16194
BDI # 22780223
Features
Housing Bore - Millimeter:
55.982
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.204
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring