13763 / 1.375X2.235X0.313 HMSA35 V

COMPARE

13763 / 1.375X2.235X0.313 HMSA35 V

Description
CRSEAL 13763 / 1.375X2.235X0.313 HMSA35V ; LIP SEAL

SKF

Part # 13763

BDI # 22779377

Features

Housing Bore - Millimeter: 56.769
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.235
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.313
Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Internal and External Lip

Price Inventory : Available to order
Loading Price
QTY