Features
Housing Bore - Millimeter:
57.302
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
635329
17958 / 1.781X2.25X0.315 CRWA1 V
Description
CRSEAL 17958 / 1.781X2.25X0.315 CRWA1 V ; DBL LIP SEAL
Part # 17958
BDI # 22779187
Features
Housing Bore - Millimeter:
57.302
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.256
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
57.302
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case