13005 / 1.299X2.323X0.669 HMSA92 P
Description
CRSEAL 13005 / 1.299X2.323X0.669 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 13005
BDI # 1241210
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
32.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
181643
15372 / 1.535X2.323X0.669 HMSA92 R
Description
CRSEAL 15372 / 1.535X2.323X0.669 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 15372
BDI # 1242875
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604328
14738 / 1.496X2.323X0.354 HMSA6 P
Description
CRSEAL 14738 / 1.496X2.323X0.354 HMSA6 P ; NON-RETURNABLE DBL LIP SEAL
Part # 14738
BDI # 1242404
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Global Part Number GPN:
182224
16037 / 1.614X2.323X0.394 HMSA92 P
Description
CRSEAL 16037 / 1.614X2.323X0.394 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 16037
BDI # 1243374
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604624
18509 / 1.85X2.323X0.413 SLA1 T
Description
CRSEAL 18509 / 1.85X2.323X0.413 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
Part # 18509
BDI # 1245064
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch