Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.968
Shaft Diameter - Millimeter:
24.587
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200337
16520 / 1.66X2.44X0.594 HM11 R
Description
CRSEAL 16520 / 1.66X2.44X0.594 HM11 R ; NON-RETURNABLE SGL LIP SEAL
Part # 16520
BDI # 1243688
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
15.088
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.66
Shaft Diameter - Millimeter:
42.164
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604123
18443 / 1.89X2.44X0.405 HMSA23 E
Description
CRSEAL 18443 / 1.89X2.44X0.405 HMSA23 E ; NON-RETURNABLE DBL LIP SEAL
Part # 18443
BDI # 1244727
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
10.287
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604503
11706 / 1.181X2.44X0.315 J2
Description
CRSEAL 11706 / 1.181X2.44X0.315 J2 ; NON-RETURNABLE ROTARY SHAFT SEAL
Part # 11706
BDI # 22780361
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
15529 / 1.55X2.44X0.5 HMSA57 P
Description
CRSEAL 15529 / 1.55X2.44X0.5 HMSA57 P ; LIP SEAL
Part # 15529
BDI # 22778836
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.55
Shaft Diameter - Millimeter:
39.37
Inch - Metric:
Inch