11778 / 1.177X2.448X0.5 CRSA4 V
Description
CRSEAL 11778 / 1.177X2.448X0.5 CRSA4 V ; DBL LIP SEAL
Part # 11778
BDI # 1239908
Features
Housing Bore - Millimeter:
62.179
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.448
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.177
Shaft Diameter - Millimeter:
29.896
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604055
24600-4632
Description
24600-4632 HI-PERFORMANCE SEAL ; 40MM ID X 62MM OD X 8MM W
Part # 24600-4632
BDI # 22835632
Features
Housing Bore - Millimeter:
62.179
Nominal Width - Millimeter:
7.976
Housing Bore - Inch:
2.448
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.314
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
62.179
Nominal Width - Millimeter:
7.976
Housing Bore - Inch:
2.448
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615962