19206 / 1.938X2.471X0.313 HMSA1 V
Description
CRSEAL 19206 / 1.938X2.471X0.313 HMSA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 19206
BDI # 1245297
Features
Housing Bore - Millimeter:
62.763
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.471
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
604868
18545 / 1.875X2.471X0.313 CRWA1 R
Description
CRSEAL 18545 / 1.875X2.471X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18545
BDI # 1245073
Features
Housing Bore - Millimeter:
62.763
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.471
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183355
15978 5066 316
Description
15978 5066 316 SOLID SEAL ; 5066 HP 1.938 2.471 .267 NON RETURNABLE
Part # 15978 5066 316
BDI # 19058858
Features
Housing Bore - Millimeter:
62.763
Nominal Width - Millimeter:
6.782
Housing Bore - Inch:
2.471
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.267
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
High Pressure
Features
Housing Bore - Millimeter:
62.763
Nominal Width - Millimeter:
6.782
Housing Bore - Inch:
2.471
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.267
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
High Pressure