13616 / 1.378X2.48X0.394 HMSA92 P
Description
CRSEAL 13616 / 1.378X2.48X0.394 HMSA92 P ; LIP SEAL
Part # 13616
BDI # 22779245
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
18101 / 1.811X2.48X0.291 HMSA7 V
Description
CRSEAL 18101 / 1.811X2.48X0.291 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 18101
BDI # 1244631
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
7.391
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605109
13478 / 1.339X2.48X0.361 HMSA92 P
Description
CRSEAL 13478 / 1.339X2.48X0.361 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13478
BDI # 1241586
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
9.169
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604597
13858 / 1.378X2.48X0.354 HMSA92 R
Description
CRSEAL 13858 / 1.378X2.48X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13858
BDI # 1241848
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603526
16894 / 1.693X2.48X0.354 HMSA92 R
Description
CRSEAL 16894 / 1.693X2.48X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16894
BDI # 1243848
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604370