Features
Housing Bore - Millimeter:
629.996
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.803
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
23.228
Shaft Diameter - Millimeter:
589.991
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
610921
24600-5229
Description
24600-5229 OIL SEAL ; 600MM ID 630MM OD 22MM W
Part # 24600-5229
BDI # 22838221
Features
Housing Bore - Millimeter:
629.996
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
24.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
2283029 / 22.835X24.803X0.89 HDS2 R
Description
CRSEAL 2283029/22.835X24.803X0.89 HDS2 R ; SGL LIP SEAL
Part # 2283029 / 22.835X24.803X0.89 HDS2 R
BDI # 22779679
Features
Housing Bore - Millimeter:
629.996
Nominal Width - Millimeter:
22.606
Housing Bore - Inch:
24.803
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.89
Shaft Diameter - Inch:
22.835
Shaft Diameter - Millimeter:
580.009
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock