16542 / 1.654X2.551X0.531 HMSA95 R
Description
16542/1.654X2.551X0.531 HMSA95 R ; RADIAL SHFT SL NON-RETURNABLE SMALL BORE
Part # 16542
BDI # 1243696
Features
Housing Bore - Millimeter:
64.795
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Global Part Number GPN:
603640
16747 / 1.688X2.551X0.375 HMSA95 R
Description
CRSEAL 16747 / 1.688X2.551X0.375 HMSA95R ; NON-RETURNABLE DBL LIP SEAL
Part # 16747
BDI # 1243782
Features
Housing Bore - Millimeter:
64.795
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Global Part Number GPN:
604169
16578 / 1.688X2.551X0.595 D8 RRT
Description
CRSEAL 16578 / 1.688X2.551X0.595 D8 RRT ; NON-RETURNABLE LIP SEAL
Part # 16578
BDI # 1243704
Features
Housing Bore - Millimeter:
64.795
Nominal Width - Millimeter:
15.113
Housing Bore - Inch:
2.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs | PTFE Secondary Lip
Global Part Number GPN:
604666
16735 / 1.688X2.551X0.47 HMSA7 R
Description
CRSEAL 16735 / 1.688X2.551X0.47 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16735
BDI # 1243778
Features
Housing Bore - Millimeter:
64.795
Nominal Width - Millimeter:
11.938
Housing Bore - Inch:
2.551
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
182883