25006-8139
Description
25006-8139 OIL SEAL ; LARGE BORE 616MM ID X 641MM OD X 13MM W
Part # 25006-8139
BDI # 22845819
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.25
Shaft Diameter - Millimeter:
615.95
Inch - Metric:
Inch
25001-6910
Description
25001-6910 OIL SEAL ; LARGE BORE 591MM ID X 641MM OD X 21MM W
Part # 25001-6910
BDI # 22839540
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.25
Shaft Diameter - Millimeter:
590.55
Inch - Metric:
Inch
24700-0424
Description
24700-0424 OIL SEAL ; 591MM ID X 641MM OD X 19MM W LARGE BORE
Part # 24700-0424
BDI # 22838680
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.25
Shaft Diameter - Millimeter:
590.55
Inch - Metric:
Inch
24626-0424
Description
24626-0424 OIL SEAL ; 591MM ID X 641MM OD X 19MM W LARGE BORE
Part # 24626-0424
BDI # 22840943
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.25
Shaft Diameter - Millimeter:
590.55
Inch - Metric:
Inch
21238-6239
Description
21238-6239 OIL SEAL ; 603MM ID X 641MM OD X 25MM W LARGE BORE
Part # 21238-6239
BDI # 22845005
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch