16754 / 1.688X2.562X0.25 HM21 R
Description
CRSEAL 16754 / 1.688X2.562X0.25 HM21 R ; SGL LIP SEAL
Part # 16754
BDI # 1243798
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604638
13876 / 1.375X2.562X0.375 CRWA1 R
Description
CRSEAL 13876 / 1.375X2.562X0.375 CRWA1 R ; DBL LIP SEAL
Part # 13876
BDI # 1242705
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181936
17146 / 1.719X2.562X0.5 HM18 R
Description
CRSEAL 17146 / 1.719X2.562X0.5 HM18 R ; SGL LIP SEAL
Part # 17146
BDI # 1244048
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604133
18049 / 1.813X2.562X0.313 CRWA1 V
Description
CRSEAL 18049 / 1.813X2.562X0.313 CRWA1 V ; DBL LIP SEAL
Part # 18049
BDI # 1244606
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183255
16290 / 1.625X2.562X0.313 CRWA1 V
Description
CRSEAL 16290 / 1.625X2.562X0.313 CRWA1 V ; DBL LIP SEAL
Part # 16290
BDI # 1243529
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182794