21840-4308
Description
21840-4308 OIL SEAL ; NON-RETURNABLE 635MM ID 673MM OD 19MM W
Part # 21840-4308
BDI # 22831636
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25003-9988
Description
25003-9988 OIL SEAL ; 648MM ID 673MM OD 13MM W
Part # 25003-9988
BDI # 22832433
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Inch
24610-0437
Description
24610-0437 OIL SEAL ; NON-RETURNABLE 610MM ID 673MM OD 25MM W
Part # 24610-0437
BDI # 22845105
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
26.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
21852-4305
Description
21852-4305 OIL SEAL ; 622MM ID 673MM OD 22MM W
Part # 21852-4305
BDI # 22845017
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch
21238-4305
Description
21238-4305 OIL SEAL ; NON-RETURNABLE 622MM ID 673MM OD 22MM W
Part # 21238-4305
BDI # 22810733
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch