Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
14.78
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634884
24620-5451
Description
24620-5451 HI-PERFORMANCE SEAL ; 48MM ID 69MM OD 13MM W
Part # 24620-5451
BDI # 22808535
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.885
Shaft Diameter - Millimeter:
47.879
Inch - Metric:
Inch