Page 1 of 3

Next

Compare
21052 / 2.126X2.717X0.296 D5SPL R

COMPARE

21052 / 2.126X2.717X0.296 D5SPL R

Description
CRSEAL 21052 / 2.126X2.717X0.296 D5SPL R ; NON-RETURNABLE LIP SEAL

SKF

Part # 21052

BDI # 1414349

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 7.518
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.296
Shaft Diameter - Inch: 2.126
Shaft Diameter - Millimeter: 54
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY
18436 / 1.849X2.717X0.398 D7 P

COMPARE

18436 / 1.849X2.717X0.398 D7 P

Description
CRSEAL 18436 / 1.849X2.717X0.398 D7 P ; NON-RETURNABLE LIP SEAL

SKF

Part # 18436

BDI # 1244726

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 10.109
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.849
Shaft Diameter - Millimeter: 46.965
Inch - Metric: Inch
Other Features: Small | Without Inner Case | 2 Springs
Global Part Number GPN: 603948

Price Inventory : Available to order
Loading Price
QTY
20448 / 2.047X2.717X0.583 D7-SPL P

COMPARE

20448 / 2.047X2.717X0.583 D7-SPL P

Description
CRSEAL 20448 / 2.047X2.717X0.583 D7-SPLP ; NON-RETURNABLE LIP SEAL

SKF

Part # 20448

BDI # 1245718

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 14.808
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.583
Shaft Diameter - Inch: 2.047
Shaft Diameter - Millimeter: 51.994
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY
18491 / 1.85X2.71X0.39 HMSA96 R

COMPARE

18491 / 1.85X2.71X0.39 HMSA96 R

Description
CRSEAL 18491 / 1.85X2.71X0.39 HMSA96 R ; LIP SEAL

SKF

Part # 18491

BDI # 22778872

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 10.008
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 1.85
Shaft Diameter - Millimeter: 46.99
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring | Without Inner Case

Price Inventory : Available to order
Loading Price
QTY
13280 / 1.331X2.717X0.354 HMSA92 P

COMPARE

13280 / 1.331X2.717X0.354 HMSA92 P

Description
CRSEAL 13280 / 1.331X2.717X0.354 HMSA92P ; LIP SEAL

SKF

Part # 13280

BDI # 22779641

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.354
Shaft Diameter - Inch: 1.331
Shaft Diameter - Millimeter: 33.807
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY