25003-1312
Description
25003-1312 OIL SEAL ; 683MM ID 705MM OD 10MM W
Part # 25003-1312
BDI # 22839296
Features
Housing Bore - Millimeter:
704.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
27.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch
25003-9569
Description
25003-9569 OIL SEAL ; 654MM ID 705MM OD 21MM W
Part # 25003-9569
BDI # 22848726
Features
Housing Bore - Millimeter:
704.85
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
27.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
25.75
Shaft Diameter - Millimeter:
654.05
Inch - Metric:
Inch