17627 / 1.75X2.81X0.313 CRWA1 V
Description
CRSEAL 17627 / 1.75X2.81X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 17627
BDI # 1244300
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183102
18844 / 1.89X2.81X0.7 X-SPL P
Description
CRSEAL 18844 / 1.89X2.81X0.7 X-SPL P ; NON-RETURNABLE LIP SEAL
Part # 18844
BDI # 1245165
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
17624 / 1.75X2.81X0.313 CRWA1 R
Description
CRSEAL 17624 / 1.75X2.81X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17624
BDI # 1244298
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183101
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case