15754 / 1.575X2.84X0.394 HMSA92 P
Description
CRSEAL 15754 / 1.575X2.84X0.394 HMSA92 P ; LIP SEAL
Part # 15754
BDI # 22779659
Features
Housing Bore - Millimeter:
72.136
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.84
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring