19656 / 1.969X2.913X0.354 HMSA92 P
Description
CRSEAL 19656 / 1.969X2.913X0.354 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 19656
BDI # 1245413
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603548
14891 / 1.496X2.913X0.433 HMSA96 P
Description
CRSEAL 14891 / 1.496X2.913X0.433 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 14891
BDI # 1242537
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605063
14694 / 1.47X2.913X1.688 HMS-SPL #
Description
CRSEAL 14694/1.47X2.913X1.688 HMS-SPL # ; NON-RETURNABLE SGL LIP SEAL
Part # 14694
BDI # 1242395
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
42.875
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.688
Shaft Diameter - Inch:
1.47
Shaft Diameter - Millimeter:
37.338
Inch - Metric:
Inch
21628 / 2.165X2.913X0.276 HMA8 P
Description
CRSEAL 21628 / 2.165X2.913X0.276 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 21628
BDI # 1246153
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603664
22819 / 2.283X2.913X0.512 D7 P
Description
CRSEAL 22819 / 2.283X2.913X0.512 D7 P ; NON-RETURNABLE LIP SEAL
Part # 22819
BDI # 1246972
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
604675