24700-0476
Description
24700-0476 OIL SEAL ; 702MM ID 740MM OD 19MM W
Part # 24700-0476
BDI # 22840961
Features
Housing Bore - Millimeter:
739.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
25003-5504
Description
25003-5504 OIL SEAL ; 711MM ID 740MM OD 13MM W
Part # 25003-5504
BDI # 22833524
Features
Housing Bore - Millimeter:
739.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
29.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch