20447 / 2.283X2.992X0.63 HMSASPL R
Description
CRSEAL 20447 / 2.283X2.992X0.63 HMSASPLR ; NON-RETURNABLE LIP SEAL
Part # 20447
BDI # 1245715
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
13981 / 1.378X2.992X0.492 HMSA92 P
Description
CRSEAL 13981 / 1.378X2.992X0.492 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 13981
BDI # 1241921
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604536
13849 / 1.378X2.992X0.315 HMSA92 P
Description
CRSEAL 13849 / 1.378X2.992X0.315 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 13849
BDI # 1241844
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603373
22013 / 2.205X2.992X0.484 HMSA101 R
Description
CRSEAL 22013 /2.205X2.992X0.484 HMSA101R ; NON-RETURNABLE DBL LIP SEAL
Part # 22013
BDI # 1246293
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.484
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
15866 / 1.575X2.992X0.492 HMSA92 P
Description
CRSEAL 15866 / 1.575X2.992X0.492 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 15866
BDI # 1243160
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604865