Features
Housing Bore - Millimeter:
758.012
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.843
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
27.843
Shaft Diameter - Millimeter:
707.212
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616040
24610-6096
Description
24610-6096 OIL SEAL ; 707MM ID 758MM OD 22MM W
Part # 24610-6096
BDI # 22832266
Features
Housing Bore - Millimeter:
758.012
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.843
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.843
Shaft Diameter - Millimeter:
707.212
Inch - Metric:
Inch