Features
Housing Bore - Millimeter:
77.648
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
3.057
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
1.873
Shaft Diameter - Millimeter:
47.574
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case