24110 / 2.432X3.07X0.227 CRSA1 P
Description
CRSEAL 24110 / 2.432X3.07X0.227 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 24110
BDI # 1248445
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
5.766
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.432
Shaft Diameter - Millimeter:
61.773
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603906
22845 / 2.283X3.07X0.394 HMSA92 R
Description
CRSEAL 22845 / 2.283X3.07X0.394 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22845
BDI # 1246980
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603493
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
5.766
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.432
Shaft Diameter - Millimeter:
61.773
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634902
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
615682
24629-1371
Description
24629-1371 HI-PERFORMANCE SEAL ; NON-RETURNABLE 55MM ID X 78MM OD X 9MM W
Part # 24629-1371
BDI # 22819406
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch