17724 / 1.75X3.149X0.29 TL6 R
Description
CRSEAL 17724 / 1.75X3.149X0.29 TL6 R ; NON-RETURNABLE LIP SEAL
Part # 17724
BDI # 1244361
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603717
21258 / 2.12X3.14X0.37 CRSA1 R
Description
CRSEAL 21258 / 2.12X3.14X0.37 CRSA1 R ; DBL LIP SEAL
Part # 21258
BDI # 22778080
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case
23282 / 2.362X3.149X0.295 HMSA7 V
Description
CRSEAL 23282 / 2.362X3.149X0.295 HMSA7 V ; DBL LIP SEAL
Part # 23282
BDI # 22780399
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
20669 / 2.063X3.149X0.25 HM21 R
Description
CRSEAL 20669 / 2.063X3.149X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20669
BDI # 1245801
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604696
20965 / 2.094X3.149X0.55 HM21 R
Description
CRSEAL 20965 / 2.094X3.149X0.55 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20965
BDI # 1245898
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.094
Shaft Diameter - Millimeter:
53.188
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603495