Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.562
Shaft Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200488
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
15984 / 1.594X3.15X0.39 D7 P
Description
CRSEAL 15984 / 1.594X3.15X0.39 D7 P ; NON-RETURNABLE LIP SEAL
Part # 15984
BDI # 1243217
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603410
19676 / 2.244X3.15X0.402 HMSA56 R
Description
CRSEAL 19676 / 2.244X3.15X0.402 HMSA56 R ; NON-RETURNABLE LIP SEAL
Part # 19676
BDI # 1245415
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
10.211
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.244
Shaft Diameter - Millimeter:
56.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604179
17191 / 1.732X3.15X0.354 HMSA92 P
Description
CRSEAL 17191 / 1.732X3.15X0.354 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 17191
BDI # 1244060
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603481