790X850X25 HDS2 V1
Description
CRSEAL 790X850X25 HDS2 V1 SGL LIP SEAL ; NON-RETURNABLE
Part # 790X850X25 HDS2 V1
BDI # 1297129
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
25
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
608967
790X850X25 HDS1 V
Description
790X850X25 HDS1 V RADIAL SHAFT SEAL ; NON-RETURNABLE
Part # 790X850X25 HDS1 V
BDI # 1297127
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
25
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185160
800X850X25.4 HS8 R
Description
800X850X25.4 HS8 R RADIAL SHAFT SEAL ; NON-RETURNABLE
Part # 800X850X25.4 HS8 R
BDI # 1297155
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
33.465
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
31.496
Shaft Diameter - Millimeter:
800
Inch - Metric:
Metric
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
609024
810X850X20 HDS1 V
Description
CRSEAL 810X850X20 HDS1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 810X850X20 HDS1 V
BDI # 17229055
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
20
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
790X850X25 HDS2 V
Description
CRSEAL 790X850X25 HDS2 V SGL LIP SEAL ; NON-RETURNABLE
Part # 790X850X25 HDS2 V
BDI # 1297128
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
25
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
31.102
Shaft Diameter - Millimeter:
790
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185161