3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
CRSEAL 3189981/31.89X34.409X0.921HDSF2VT ; DBL LIP SEAL NON-RETURNABLE
Part # 3189981
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
3189988 / 31.89X34.409X0.921 HDSH7 HT
Description
CRSEAL 3189988/31.89X34.409X0.921HDSH7HT ; DBL LIP SEAL NON-RETURNABLE
Part # 3189988
BDI # 22779083
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile and Polytetrafluoroethylene
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614566
24700-4671
Description
24700-4671 OIL SEAL ; 810MM ID 874MM OD 25MM W
Part # 24700-4671
BDI # 22816123
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch