25065 / 2.5X3.543X0.438 CRWHA1 P
Description
CRSEAL 25065 / 2.5X3.543X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 25065
BDI # 1243771
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184511
25043 / 2.5X3.543X0.438 CRWH1 R
Description
CRSEAL 25043 / 2.5X3.543X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25043
BDI # 1243770
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184510
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.937
Shaft Diameter - Millimeter:
49.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199547
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199276
18000 / 1.811X3.543X0.63 HMSA7SP P
Description
CRSEAL 18000 / 1.811X3.543X0.63 HMSA7SPP ; NON-RETURNABLE DBL LIP SEAL
Part # 18000
BDI # 1244506
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch