25037 / 2.5X3.544X0.433 CRWHA1 V
Description
CRSEAL 25037 / 2.5X3.544X0.433 CRWHA1 V ; DBL LIP SEAL
Part # 25037
BDI # 1248733
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604823
12526 H1L5
Description
12526 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 1.963 3.544 .500
Part # 12526 H1L5
BDI # 18224105
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.963
Shaft Diameter - Millimeter:
49.86
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
615715
153545SA-H-BX
Description
153545SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE
Part # 75005450
BDI # 21938212
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Precision Ground OD
24622-4261
Description
24622-4261 HI-PERFORMANCE SEAL ; 70MM ID X 90MM OD X 11MM W
Part # 24622-4261
BDI # 22814262
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch