3350840 / 33.5X36.417X0.875 HDS1 R
Description
CRSEAL 3350840/ 33.5X36.417X0.875 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3350840
BDI # 1251088
Features
Housing Bore - Millimeter:
924.992
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185411
21238-4552
Description
21238-4552 OIL SEAL ; NON-RETURNABLE 851MM ID 925MM OD 23MM W
Part # 21238-4552
BDI # 22836062
Features
Housing Bore - Millimeter:
924.992
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
36.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
33.504
Shaft Diameter - Millimeter:
851.002
Inch - Metric:
Inch