Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
12.395
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.488
Shaft Diameter - Inch:
2.955
Shaft Diameter - Millimeter:
75.057
Inch - Metric:
Inch
370150A
Description
370150A OIL SEAL ; 2.8750" SHAFT 3.8890" OD 0.5000" WD
Part # 370150A
BDI # 1338380
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
3.889
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
370450A
Description
370450A OIL SEAL ; 2.875" SHAFT 3.875" OD 0.500" WD
Part # 370450A
BDI # 1338403
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
10.516
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.414
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
26.924
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634457
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
13.081
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | Flanged OD
Global Part Number GPN:
635087