45X72X11.43 HMSA21 E
Description
CRSEAL 45X72X11.43 HMSA21 E DBL LIP SEAL ; NON-RETURNABLE
Part # 45X72X11.43 HMSA21 E
BDI # 1252840
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
11.43
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
608192
18443 / 1.89X2.44X0.405 HMSA23 E
Description
CRSEAL 18443 / 1.89X2.44X0.405 HMSA23 E ; NON-RETURNABLE DBL LIP SEAL
Part # 18443
BDI # 1244727
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
10.287
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604503
15315 / 1.524X2.656X0.424 HMSA16 E
Description
CRSEAL 15315/ 1.524X2.656X0.424 HMSA16 E ; NON-RETURNABLE DBL LIP SEAL
Part # 15315
BDI # 1242839
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.77
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.524
Shaft Diameter - Millimeter:
38.71
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605067
17458 / 1.747X2.623X0.365 HMS14 E
Description
CRSEAL 17458 / 1.747X2.623X0.365 HMS14 E ; NON-RETURNABLE SGL LIP SEAL
Part # 17458
BDI # 1244176
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
9.271
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.747
Shaft Diameter - Millimeter:
44.374
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603892
18771 / 1.875X2.75X0.5 D8 ET
Description
CRSEAL 18771 / 1.875X2.75X0.5 D8 ET ; NON-RETURNABLE LIP SEAL
Part # 18771
BDI # 1245157
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Global Part Number GPN:
604676