18509 / 1.85X2.323X0.413 SLA1 T
Description
CRSEAL 18509 / 1.85X2.323X0.413 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
Part # 18509
BDI # 1245064
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
GH 90X74.5X6.3-AD1
Description
GH 90X74.5X6.3-AD1 SPHERICAL PLAIN BRG
Part # GH 90X74.5X6.3-AD1
BDI # 1293750
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
6.3
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.248
Shaft Diameter - Inch:
2.933
Shaft Diameter - Millimeter:
74.5
Inch - Metric:
Metric
PO 600X620X14-AD1
Description
CRSEAL PO 600X620X14-AD1 ; HYDRAULIC WIPER SEAL
Part # PO 600X620X14-AD1
BDI # 1256701
Features
Housing Bore - Millimeter:
620
Nominal Width - Millimeter:
14
Housing Bore - Inch:
24.409
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
25001 / 2.405X3.126X0.307 SLA1 T
Description
CRSEAL 25001 / 2.405X3.126X0.307 SLA1 T ; DOUBLE LIP SEAL
Part # 25001
BDI # 22779225
Features
Housing Bore - Millimeter:
79.4
Nominal Width - Millimeter:
7.798
Housing Bore - Inch:
3.126
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.307
Shaft Diameter - Inch:
2.405
Shaft Diameter - Millimeter:
61.087
Inch - Metric:
Inch
17733 / 1.772X2.638X0.315 SLA1 PT
Description
CRSEAL 17733 / 1.772X2.638X0.315 SLA1 PT ; DOUBLE LIP SEAL
Part # 17733
BDI # 22779373
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch