Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
30015 / 3X3.683X0.54 CRWA86 P
Description
CRSEAL 30015 / 3X3.683X0.54 CRWA86 P ; NON-RETURNABLE DBL LIP SEAL
Part # 30015
BDI # 1249620
Features
Housing Bore - Millimeter:
93.548
Nominal Width - Millimeter:
13.716
Housing Bore - Inch:
3.683
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
604250
18833 / 1.813X3.001X0.563 HMSA25 P
Description
CRSEAL 18833 / 1.813X3.001X0.563 HMSA25P ; NON-RETURNABLE LIP SEAL
Part # 18833
BDI # 1245164
Features
Housing Bore - Millimeter:
76.225
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
3.001
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604909
30055 / 3X4.249X0.438 CRWHA1 P
Description
CRSEAL 30055 / 3X4.249X0.438 CRWHA1 P
Part # 30055 / 3X4.249X0.438 CRWHA1 P
BDI # 1414150
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185069