37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200505
19438 / 1.938X3.062X0.5 CRW1 S
Description
CRSEAL 19438 / 1.938X3.062X0.5 CRW1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 19438
BDI # 1245357
Features
Housing Bore - Millimeter:
77.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.062
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183528
14756 / 1.496X2.362X0.433 HMSA7SP S
Description
CRSEAL 14756/1.496X2.362X0.433 HMSA7SP S ; NON-RETURNABLE DBL LIP SEAL
Part # 14756
BDI # 1242467
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
46770 / 4.688X5.751X0.512 CRWH1 S
Description
CRSEAL 46770 / 4.688X5.751X0.512 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 46770
BDI # 18204910
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case