Features
Housing Bore - Millimeter:
145.009
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.409
Shaft Diameter - Millimeter:
111.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; 116MM ID 146MM OD 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21003-4264
Description
21003-4264 HI-PERFORMANCE SEAL ; 110MM ID 140MM OD 14MM W
Part # 21003-4264
BDI # 22833560
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
21003-3327
Description
21003-3327 HI-PERFORMANCE SEAL ; 150MM ID 180MM OD 15MM W
Part # 21003-3327
BDI # 22821602
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150.012
Inch - Metric:
Inch