24954 / 2.5X3.371X0.438 CRWH1 R

COMPARE

24954 / 2.5X3.371X0.438 CRWH1 R

Description
CRSEAL 24954 / 2.5X3.371X0.438 CRWH1 R ; SGL LIP SEAL

SKF

Part # 24954 / 2.5X3.371X0.438 CRWH1 R

BDI # 1243761

Features

Housing Bore - Millimeter: 85.623
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.371
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184474

Price Inventory : Available to order
Loading Price
QTY