19301 / 1.938X2.875X0.313 CRWA1 R

COMPARE

19301 / 1.938X2.875X0.313 CRWA1 R

Description
CRSEAL 19301 / 1.938X2.875X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 19301

BDI # 1245333

Features

Housing Bore - Millimeter: 73.025
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.875
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.938
Shaft Diameter - Millimeter: 49.225
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604383

Price Inventory : Available to order
Loading Price
QTY