24982 / 2.5X3.5X0.438 CRWA1 R
Description
CRSEAL 24982 / 2.5X3.5X0.438 CRWA1 R ; DBL LIP SEAL
Part # 24982
BDI # 1243763
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604223