9998 / 1X1.752X0.25 CRWA1 R
Description
CRSEAL 9998 / 1X1.752X0.25 CRWA1 R SEAL
Part # 9998
BDI # 1413983
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187609