15032 / 1.5X2.374X0.25 HM21 R
Description
CRSEAL 15032 / 1.5X2.374X0.25 HM21 R ; SGL LIP SEAL
Part # 15032
BDI # 1242687
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603821