34408 / 3.438X4.999X0.438 CRWHA1 R

COMPARE

34408 / 3.438X4.999X0.438 CRWHA1 R

Description
CRSEAL 34408 / 3.438X4.999X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 34408

BDI # 1251177

Features

Housing Bore - Millimeter: 126.975
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.999
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 604989

Price Inventory : Available to order
Loading Price
QTY